Skip Content

AmpMaster Pump Switch, 15 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AmpMaster Pump Switch, 15 Ft

SJE-RHOMBUS

Price: $108.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AEP1
  • Mfr. Model # 15AMDWOP
  • UNSPSC # 39121531
  • Catalog Page # 3686
  • Shipping Weight 2.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAmpMaster Pump Switch
  • SeriesAmpMaster
  • TypeTether
  • Switch TypeNormally Open
  • Max. Amps Running20
  • HP @ 1 Phase - 115V1 1/2 or Less
  • HP @ 1 Phase - 230V3 or Less
  • Voltage125 to 250
  • Cord Length (Ft.)15
  • Wire Gauge12
  • Pumping Range Min./Max.9 to 24
  • Tether Length Min.-Max. (In.)5 to 22
  • Overall Length (In.)183.56
  • Float Length (In.)3.56
  • Length15 Ft
  • Float Dia. (In.)3
  • Max. Temp. (F)120
  • Max. Temp. (C)50
  • Float MaterialPVC
  • MountsMounting Clamp Assembly
  • For Use WithPumps
  • Body MaterialPVC
  • Max. Voltage250 VAC
  • Mounting Bracket MaterialABS/Nylon
  • Turns Off At45 degrees
  • Turns On At45 degrees
  • Agency ComplianceUL/CSA
  • IncludesMounting Clamp Assembly

Compliance and Restrictions

None

Details

Float Switches
Automatically control pumps in sump/sewage and nonpotable water applications. All except diaphragm switches include an adjustable mounting strap.
Note: Use only with liquids compatible with switch construction.
Tether, SJE-Rhombus®
Switches have PVC float and turn off (open) when the float drops 45° below horizontal, and turn on (close) when the float rises 45° above horizontal. Tether adjusts from 5 to 22"L. Not suitable for potable water.

Product content provided by supplier

Rated 5 out of 5 by 1reviewer.
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.