Skip Content

AmpMaster Pump Switch, 10 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

AmpMaster Pump Switch, 10 Ft

Price $109.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AEP0
  • Mfr. Model # 10AMDWOP
  • UNSPSC # 39121531
  • Catalog Page # 3276
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Float Switches
Automatically control pumps in sump/sewage and nonpotable water applications. All except diaphragm switches include an adjustable mounting strap.
Note: Use only with liquids compatible with switch construction.
Tether, SJE-Rhombus®
Switches have PVC float and turn off (open) when the float drops 45° below horizontal, and turn on (close) when the float rises 45° above horizontal. Tether adjusts from 5 to 22"L. Not suitable for potable water.

View More

Technical Specs

  • Item AmpMaster Pump Switch
  • Series AmpMaster
  • Type Tether
  • Switch Type Normally Open
  • Max. Amps Running 20
  • HP @ 1 Phase - 115V 1 1/2 or Less
  • HP @ 1 Phase - 230V 3 or Less
  • Voltage 125 to 250
  • Cord Length (Ft.) 10
  • Wire Gauge 12
  • Pumping Range Min./Max. 9 to 24
  • Tether Length Min.-Max. (In.) 5 to 22
  • Overall Length (In.) 123.56
  • Float Length (In.) 3.56
  • Length 10 Ft
  • Float Dia. (In.) 3
  • Max. Temp. (F) 120
  • Max. Temp. (C) 50
  • Float Material PVC
  • Mounts Mounting Clamp Assembly
  • For Use With Pumps
  • Body Material PVC
  • Max. Voltage 250 VAC
  • Mounting Bracket Material ABS/Nylon
  • Turns Off At 45 degrees
  • Turns On At 45 degrees
  • Agency Compliance UL/CSA
  • Includes Mounting Clamp Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.