Skip Content

Laminating Machine,Pouch,Speed 33 In/Min close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laminating Machine, Pouch, Speed 33 In/Min

Price $1,001.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HJY7
  • Mfr. Model # LA-7020
  • UNSPSC # 44102801
  • Catalog Page # 2156
  • Shipping Weight 14.65 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPouch Laminating Machine
  • LaminationHot
  • Length8-3/4"
  • Width16-5/8"
  • Height4-3/4"
  • Temp.Variable
  • Speed33 in./min.
  • Max. Document Width12-9/16"
  • Thickness3 to 10 mil
  • Warm-Up Time3 to 5 min.
  • Voltage115
  • For Use WithCC-05, CC-07, BUS-05, 378335, LUG-05NS, LUG-07NS, LUG-05WS, 378337, MIL-05, MIL-07, IND-05, IND-07, LTR-03, 377968, 734729, 734730, LGL-03, 377969, LGL-10, DIS-05, 377970, MENU-07
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Metal-frame machines feature a solid state heating core, silicone rollers, and separate power and ready/run switches.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Replacement Parts

My laminator no longer heats up. I bought it from an auction house when a local business was claiming so it didn't come with warranty parts. Do you know where I can go to get a replacement heating element or at least a repair manual? It worked great for a while...but now the heat won't kick in. The fuse is still intact.
2 months ago
by
Read all my Q&A
 
Please wait while more information about JaeTheBusinessman is loaded.
Additional information about JaeTheBusinessman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we will need more information. Please call 800-472-4643 and speak with one of our customer service representatives; they will be able to assist you with this request.

Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:40:33.126-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HJY7, prod, sort_default
1 of 1
  • 2015-03-30T19:40:33.129-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HJY7, prod, sort_default
1 of 1