Skip Content

Binding Machine,Electric,Comb and Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Binding Machine, Electric, Comb and Wire

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6HJV1
  • Mfr. Model # CW-4500
  • UNSPSC # 44101602
  • Catalog Page # N/A
  • Shipping Weight 44.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multifunctional binding machine allows for different binding methods. Binding provides a polished look for reports, documents, and presentations. Electric binding option punches and binds in a few easy steps and is ideal for large offices with frequent binding needs. Manual binding is simple, affordable and ideal for small- to medium-sized offices. Machines feature easy-to-read measuring guides, edge guide adjusters, and microadjusters for precise binding closures. Presentation covers add a professional look and feel to documents. Clear covers highlight title pages while black covers provide aesthetic appeal for presentations.

View More

Technical Specs

  • Item Binding Machine
  • Binding Comb and Wire
  • Bind Method Manual
  • Bind Capacity 425 Sheets
  • Punch Method Electric
  • Punch Capacity Comb 25 Sheets, Wire 20 Sheets
  • Paper Size Letter
  • Color Gray
  • Features Margin Guide, Adjustable Edge Guide, Punch Depth Control
  • For Use With 6HJV6, 6HJV7, 6HJV8, 6HJV9, 6HJW0, 6HJW1, 6HJW2, 6HJW3, 6HJW4, 6HJW5, 6HJX2, 6HJX3, 6HJX4, 6HJX5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.