Skip Content

 
Noise Reduction Partition Panel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Noise Reduction Partition Panel


Technical Specs

  • Item Noise Reduction Partition Panel 
  • Material Fiberglass 
  • Standards ASTM E84-Class A Fire Rating 
Width
Please Select
Length
Please Select
Noise Reduction Coefficient (NRC)
Please Select
Thickness
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SINGER SAFETY 
Select items to compare View Compare
29 Products
Compare /
Product #
Mfr.
Model #
Width
Length
Noise Reduction Coefficient (NRC)
Thickness
Color
Price
Qty
Please use Qty box to add item(s) to cart.
22124128
12 ft.
8 ft.
0.70
2"
Gray

$817.50 / each

Enter location to check availability
Catalog Page #  NA

Price $817.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Length 8 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
221251210
12 ft.
0.65
2"
Gray

$1,878.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,878.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
221251212
12 ft.
0.70
2"
Gray

$2,225.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,225.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
221241210
12 ft.
0.70
2"
Gray

$1,219.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,219.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
221241212
12 ft.
0.70
2"

$1,356.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,356.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Standards ASTM E84-Class A Fire Rating
22123128
12 ft.
0.85
1"
Gray

$821.00 / each

Enter location to check availability
Catalog Page #  NA

Price $821.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 12 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125C412
4 ft.
0.65
2"
Gray

$885.00 / each

Enter location to check availability
Catalog Page #  NA

Price $885.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125048
4 ft.
0.65
2"
Gray

$503.50 / each

Enter location to check availability
Catalog Page #  NA

Price $503.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125410
4 ft.
0.65
2"
Gray

$688.50 / each

Enter location to check availability
Catalog Page #  NA

Price $688.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125412
4 ft.
0.65
2"
Gray

$810.50 / each

Enter location to check availability
Catalog Page #  NA

Price $810.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125C410
4 ft.
0.65
2"
Gray

$764.00 / each

Enter location to check availability
Catalog Page #  NA

Price $764.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125C48
4 ft.
0.65
2"
Gray

$615.50 / each

Enter location to check availability
Catalog Page #  NA

Price $615.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124C48
4 ft.
0.700000000001
2"
Gray

$623.50 / each

Enter location to check availability
Catalog Page #  NA

Price $623.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.700000000001
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124410
4 ft.
0.70
2"
Gray

$373.00 / each

Enter location to check availability
Catalog Page #  NA

Price $373.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124048
4 ft.
0.70
2"
Gray

$512.00 / each

Enter location to check availability
Catalog Page #  NA

Price $512.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124412
4 ft.
0.70
2"
Gray

$503.00 / each

Enter location to check availability
Catalog Page #  NA

Price $503.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124C410
4 ft.
0.70
2"
Gray

$509.00 / each

Enter location to check availability
Catalog Page #  NA

Price $509.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123C410
4 ft.
0.85
1"
Gray

$394.25 / each

Enter location to check availability
Catalog Page #  NA

Price $394.25 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123412
4 ft.
0.85
1"
Gray

$373.00 / each

Enter location to check availability
Catalog Page #  NA

Price $373.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123410
4 ft.
0.85
1"
Gray

$321.75 / each

Enter location to check availability
Catalog Page #  NA

Price $321.75 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123048
4 ft.
0.85
1"
Gray

$515.00 / each

Enter location to check availability
Catalog Page #  NA

Price $515.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123C48
4 ft.
0.85
1"
Gray

$626.50 / each

Enter location to check availability
Catalog Page #  NA

Price $626.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.85
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22123812
8 ft.
0.65
1"
Gray

$716.00 / each

Enter location to check availability
Catalog Page #  NA

Price $716.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 1"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125810
8 ft.
0.65
2"
Gray

$1,280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,280.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125812
8 ft.
0.65
2"
Gray

$1,508.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,508.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22125088
8 ft.
0.65
2"
Gray

$980.50 / each

Enter location to check availability
Catalog Page #  NA

Price $980.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.65
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124088
8 ft.
0.70
2"
Gray

$997.50 / each

Enter location to check availability
Catalog Page #  NA

Price $997.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124812
8 ft.
0.70
2"
Gray

$979.00 / each

Enter location to check availability
Catalog Page #  NA

Price $979.00 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
22124810
8 ft.
0.70
2"
Gray

$707.50 / each

Enter location to check availability
Catalog Page #  NA

Price $707.50 / each

Technical Specs

  • Item Noise Reduction Partition Panel
  • Width 8 ft.
  • Noise Reduction Coefficient (NRC) 0.70
  • Material Fiberglass
  • Thickness 2"
  • Color Gray
  • Standards ASTM E84-Class A Fire Rating
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More