Skip Content

Noise Dosimeter Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Noise Dosimeter Kit

Price $1,947.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2T409
  • Mfr. Model # SMS-2
  • UNSPSC # 60104808
  • Catalog Page # 788
  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sound Measuring System
Complete system contains No. 1T835 universal noise dosimeter/sound level meter and a 94/114dB, 1 kHz calibrator that is compatible with 1/2" microphones. Includes carrying case and 9V battery.
Dosimeters and Sound Measuring System
Used for industrial personnel noise exposure monitoring. Systems record sound levels over a period of time and report % dose as established by OSHA.

View More

Technical Specs

  • Item Universal Noise Dosimeter Kit
  • dB Range 50 to 100,80 to 130
  • Frequency Range 20 to 8000 Hz
  • Frequency Weighting A
  • Accuracy +/-1 dB
  • Resolution 0.1 dB
  • Display 4 Digit LCD
  • Response Time Slow
  • Interface RS-232
  • Criteria Levels 70, 80, 84, 85 or 90 dB
  • Records Up To 31 Hours at 1 Minute Intervals
  • Threshold Level 50 to 99 dB
  • Includes Dosimeter (1T835), Nose Cone, Microphone Clips, Windscreen, Calibrator, Screwdriver, Multi-spline Wrench, Parallel Cable, Battery, Manual and Carrying Case
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.