Skip Content

Meter,Sound Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Meter, Sound Level

SIMPSON ELECTRIC

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 1T832
  • Mfr. Model # 884 2
  • UNSPSC # 60104808
  • Catalog Page # N/A
  • Shipping Weight 3.35 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemSound Level Meter
  • dB Range40 to 140
  • Frequency Range20 to 20,000 Hz
  • Frequency WeightingA
  • Accuracy+/-2%
  • DisplayAnalog
  • Response TimeFast/Slow
  • StandardsANSI SI.4-1983 And IEC 651 Type 2
  • Impedance350 Ohms +/-20% @ 23 Degrees C
  • Output JackYes
  • IncludesConvenient Built-in Tripod Mount, Omnidirectional, Condenser-type Microphone, 9 V Batteries and Instructions
  • Manufacturers Warranty Length1 Year

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.