Skip Content

 
Zytel Nylon Ball Valve Ball Valve, Barb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Zytel Nylon Ball Valve Ball Valve, Barb


Technical Specs

  • Sub-CategoryPlastic Ball Valves 
  • ItemBall Valve 
  • Body MaterialZytel Nylon 
  • Valve StructureZytel Nylon 
  • Body StyleInline 
  • Connection TypeBarb 
  • Max. Pressure125 psi 
  • Max. Steam Pressure100 psi 
  • Seat MaterialZytel Nylon 
  • Ball MaterialZytel Nylon 
  • Temp. Range35 Degrees to 100 Degrees F 
  • For Drinking Water ApplicationsLow Lead Compliant 
Pipe Size
Please Select
Tube Size
Please Select
Hose I.D.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SIMPLIFLOW 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Tube Size
Hose I.D.
Price
Qty
Please use Qty box to add item(s) to cart.
EV3136-09
3/8"
3/8"
3/8"

$35.55 / each

Enter location to check availability
Ball Valve,100 psi,3/8 in.,Barb,125 psi
Catalog Page #  NA

Price $35.55 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialZytel Nylon
  • Valve StructureZytel Nylon
  • Body StyleInline
  • Connection TypeBarb
  • Pipe Size3/8"
  • Tube Size3/8"
  • Hose I.D.3/8"
  • Max. Pressure125 psi
  • Max. Steam Pressure100 psi
  • Seat MaterialZytel Nylon
  • Ball MaterialZytel Nylon
  • Temp. Range35 Degrees to 100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
EV3135-52
1/2"
1/2"
1/2"

$35.55 / each

Enter location to check availability
Ball Valve,100 psi,1/2 in.,Barb,125 psi
Catalog Page #  NA

Price $35.55 / each

Technical Specs

  • Sub-CategoryPlastic Ball Valves
  • ItemBall Valve
  • Body MaterialZytel Nylon
  • Valve StructureZytel Nylon
  • Body StyleInline
  • Connection TypeBarb
  • Pipe Size1/2"
  • Tube Size1/2"
  • Hose I.D.1/2"
  • Max. Pressure125 psi
  • Max. Steam Pressure100 psi
  • Seat MaterialZytel Nylon
  • Ball MaterialZytel Nylon
  • Temp. Range35 Degrees to 100 Degrees F
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More