Skip Content

 
Barbed Fitting Manifold close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Barbed Fitting Manifold

Technical Specs

  • Item Barbed Fitting Manifold 
  • Body Material Zytel Nylon 
  • Connection Type Straight Barb 
  • Inlet Size 1/2" 
  • Overall Length 18" 
Number of Inlets
Please Select
Number of Outlets
Please Select
Outlet Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SIMPLIFLOW 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Number of Inlets
Number of Outlets
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
EV9961-00P38
1
8
3/8"

$526.00 / each

Enter location to check availability
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 1
  • Number of Outlets 8
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 18"
EV9961-50P38
1
8
3/8"

$580.50 / each

Enter location to check availability
Catalog Page #  NA

Price $580.50 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 1
  • Number of Outlets 8
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 18"
EV9961-50P12
1
8
1/2"

$632.00 / each

Enter location to check availability
Catalog Page #  NA

Price $632.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 1
  • Number of Outlets 8
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Overall Length 18"
EV9961-00P12
1
8
1/2"

$526.00 / each

Enter location to check availability
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 1
  • Number of Outlets 8
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Overall Length 18"
EV9962-00P38
2
20
3/8"

$1,010.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,010.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 2
  • Number of Outlets 20
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 18"
EV9962-00P12
2
20
1/2"

$1,010.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,010.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 2
  • Number of Outlets 20
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Overall Length 18"
EV9964-00P38
4
32
3/8"

$1,998.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,998.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 4
  • Number of Outlets 32
  • Inlet Size 1/2"
  • Outlet Size 3/8"
  • Overall Length 18"
EV9964-00P12
4
32
1/2"

$1,998.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,998.00 / each

Technical Specs

  • Item Barbed Fitting Manifold
  • Body Material Zytel Nylon
  • Connection Type Straight Barb
  • Number of Inlets 4
  • Number of Outlets 32
  • Inlet Size 1/2"
  • Outlet Size 1/2"
  • Overall Length 18"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More