Skip Content

House and Siding Cleaner,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

House and Siding Cleaner, 1 gal.

Price $30.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ANW5
  • Mfr. Model # 2310000418201
  • UNSPSC # 47131821
  • Catalog Page # 1826
  • Shipping Weight 9.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHouse and Siding Cleaner
  • Size1 gal.
  • For Use OnHome Exteriors Including Stucco, Vinyl Siding, Aluminum, Painted Wood, Shake, Shingle or Panel Siding, Plastic and Painted or Treated, Wood Outdoor Furniture, Terra Cotta Roof Tiles, Arbors, Gazebos and More
  • RemovesEnvironmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
  • Container TypeJug
  • Recommended Dilution1:10
  • RTU Yield per Container11 gal.
  • FragranceOdorless
  • Green Environmental AttributeReadily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about richref is loaded.
Additional information about richref could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Chemical spray bottles such as a 39D767 or a pressure washer can be used to apply this product. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: homeowner
Product used for:: cleaning
Years purchasing from Grainger:: 0
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about msuclark is loaded.
Additional information about msuclark could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately the manufacturer does not discuss the effectiveness of this product for hard water rust stains; they do say that it is safe for vinyl and aluminum siding and for use in pressure washers or manually.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:41:11.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ANW5, prod, sort_default
1 of 1
  • 2015-09-03T19:41:11.258-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ANW5, prod, sort_default
1 of 1