Skip Content

1 gal. Disinfectant/Deodorizer, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 gal. Disinfectant/Deodorizer, 1 EA

Price $31.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PTD6
  • Mfr. Model # 3310000630301
  • NSN # 
  • UNSPSC # 47131821
  • Catalog Page # 1629
  • Shipping Weight 8.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-step germicidal cleaner is for use on hard surfaces. Virucidal and fungicidal. Effective against HIV-1, MRSA, E. coli, Influenza A, pseudomonas, staph, and athlete's foot fungus.

View More

Technical Specs

  • Item Disinfectant/Deodorizer
  • Recommended Dilution Ready To Use
  • Size 1 gal.
  • RTU Yield per Container 65 gal.
  • Fragrance Herbal, Light Pine
  • Container Type Bottle
  • Flash Point More Than 200 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
If we are filling 32 oz. spray bottles, what is the dillusion rate in ounces using a 1 gallon bottle? I am not sure what is meant by: 1 gal, RTU Yield per Container 65 gal.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Prelance is loaded.
Additional information about Prelance could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the specifications sheet for disinfection you would use 1 oz. of product to per every 32 oz. of water. For heavy duty cleaning you would use 2 to 3 oz. of product for every 32 oz. of water.

Thank you for using Grainger.com Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
2 oz. Simple Green d Pro 3 per 1 gallon of water. 1/2 oz. of Simple Green d Pro 3 per 32 oz. of water.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Simple Green Product Specialist is loaded.
Additional information about Simple Green Product Specialist could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:53:28.558-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTD6, prod, sort_default
1 of 1
  • 2016-02-06 T19:53:28.559-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PTD6, prod, sort_default
1 of 1