Skip Content

Steel File Set with Handles,American close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Steel File Set with Handles, American

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5ZFX6
  • Mfr. Model # 78761810
  • UNSPSC # 27111902
  • Catalog Page # N/A
  • Shipping Weight 6.33 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item File Set with Handles
  • Pattern American
  • Number of Pieces 9
  • Finish Black Oxide
  • Length 10"
  • Cut Type Bastard
  • Profile Shape Half Round and Round
  • Handle Design Ergonomic
  • Includes 6" Slim Taper, 10" Mill Bastard, Flat Multi-Cut(TM), Half-Round Multi-Cut(TM), Mill Smooth, Round Bastard, All Purpose, Flat Bastard, Half-Round Bastard, Cloth Roll Pouch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This product exceeded my expectatons. Very High quality. Opened the package and was impressed by the overall quality of the file set. The handles are great and the files are the best I have used. Great value. Great perfomance. June 22, 2012
  • 2016-04-27 T23:32:18.336-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ZFX6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.