Skip Content

 
Half Round File close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half Round File


Technical Specs

  • PatternAmerican 
  • ItemHalf Round File 
  • Profile ShapeHalf Round 
  • Length6" 
  • FinishBlack Oxide 
Cut Type
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Cut Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
78323100
Bastard

$29.65 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $29.65 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeBastard
  • Length6"
  • FinishBlack Oxide
78325100
Bastard

Limited Quantity Available

$22.09 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Clearance Price $22.09 / each

Price $38.70 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeBastard
  • Length6"
  • FinishBlack Oxide
78317100
Bastard

$14.17 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $14.17 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeBastard
  • Length6"
  • FinishBlack Oxide
78321100
Bastard

$21.31 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $21.31 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeBastard
  • Length6"
  • FinishBlack Oxide
78319100
Bastard

$17.23 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $17.23 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeBastard
  • Length6"
  • FinishBlack Oxide
78322100
Smooth

$24.37 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $24.37 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeSmooth
  • Length6"
  • FinishBlack Oxide
78320100
Smooth

$20.35 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $20.35 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeSmooth
  • Length6"
  • FinishBlack Oxide
78318100
Smooth

$16.37 / each

Half Round File,American,6 In. L
Catalog Page #  NA

Price $16.37 / each

Technical Specs

  • PatternAmerican
  • ItemHalf Round File
  • Profile ShapeHalf Round
  • Cut TypeSmooth
  • Length6"
  • FinishBlack Oxide

Alternate Search Terms