Skip Content

Laser Label,1x2 5/8In,PK 50,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Laser Label, 1x2 5/8In, PK 50, White

Clearance Price $42.95 / pkg. of 50

Price $68.70 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 1EFT3
  • Mfr. Model # SL12586
  • UNSPSC # 55121612
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Printer Label
  • Avery Template Number5520
  • StyleAddress
  • AdhesivePermanent, PlazStyx(TM)
  • ColorWhite
  • Height1"
  • Width2-5/8"
  • MaterialPolyester
  • Labels per Sheet30

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Heavy-duty labels resist tears, chemicals, and water with no paper dust. For indoor or outdoor use. White labels are for black and white laser printers and copiers.
Labels withstand heat from printers and copiers, helping to reduce jams and eliminate adhesive buildup. Lay-flat liner reduces curling.

Alternate Products

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Labels will not peel off. Difficult to get a starting point to peel them off. I will stick with Avery labels. December 12, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Item is not available for Mexico Grainger.

Good Morning, I was visiting Grainger Mexico to train the team on KeepStock secure machines last week and one of the support BSAs asked me why this item 1EFT3 is no longer available to them and is only available in the USA? Could you tell me how we can make it available for them again?
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrTejada is loaded.
Additional information about MrTejada could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I would contact your export Grainger. Phone 915-598-1170, exportorders256@grainger.com. Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1