Skip Content

Strapping Seal,1-1/4 In.,Push,PK700 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Strapping Seal, 1-1/4 In., Push, PK700

SIGNODE

Price: $242.00 / pkg. of 700

Please sign in or register to access lists

  • Item # 5ZV47
  • Mfr. Model # 114 P STD PKG
  • UNSPSC # 31181603
  • Catalog Page # 2187
  • Shipping Weight 48.25 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemStrapping Seal
  • Seal TypePush
  • Size1-1/4"
  • Length2-1/5"
  • MaterialSteel
  • Joint TypeDouble Notch
  • ApplicationRound Applications Where The Steel Strapping is Tensioned By Butting The Nose of Tensioner Against The Seal, Apex Plus and Magnus Steel Strapping, Mfr. No. 2X1268
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.