Skip Content

 
Smoking Area Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Smoking Area Sign


Technical Specs

  • Item Smoking Area Sign 
  • Mounting Style Surface 
  • Legend Style Text and Symbol 
  • Language English 
  • Legend Designated Smoking Area 
  • Material Plastic 
  • Height 5-1/2" 
  • Width 5-1/2" 
Legend/Background Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SIGN COMPLY 
Select items to compare View Compare
18 Products
Compare /
Product #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
42305-1 BLACK
White/Black

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Black
42305-7 BRITTANYBLUE
White/Brittany Blue

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Brittany Blue
42305-16 BURGUNDY
White/Burgundy

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Burgundy
42305-5 COLONIAL BLU
White/Colonial Blue

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Colonial Blue
42305-4 COUNTRYSTONE
White/Country Stone

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Country Stone
42305-17 DARK BROWN
White/Dark Brown

$36.50 / each

Enter location to check availability
Catalog Page #  NA

Price $36.50 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Dark Brown
42305-8 DELAWARE
White/Delware

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Delware
42305-3 DOLPHIN GRAY
White/Dolphin Gray

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Dolphin Gray
42305-9 FOREST GREEN
White/Forest Green

$36.50 / each

Enter location to check availability
Catalog Page #  NA

Price $36.50 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Forest Green
42305-2 GRAY
White/Gray

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Gray
42305-11 GREEN
White/Green

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Green
42305-12 JADE
White/Jade

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Jade
42305-10 MERIDIAN
White/Meridian

$39.30 / each

Enter location to check availability
Catalog Page #  NA

Price $39.30 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Meridian
42305-6
White/Navy Blue

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Navy Blue
42305-15 RED
White/Red

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Red
42305-14 ROSE PEARL
White/Rose Pearl

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Rose Pearl
42305-13 SAVANNAH
White/Savannah

$39.30 / each

Enter location to check availability
Catalog Page #  NA

Price $39.30 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Savannah
42305-18 TAN
White/Tan

$35.70 / each

Enter location to check availability
Catalog Page #  NA

Price $35.70 / each

Technical Specs

  • Item Smoking Area Sign
  • Mounting Style Surface
  • Legend Style Text and Symbol
  • Language English
  • Legend Designated Smoking Area
  • Material Plastic
  • Height 5-1/2"
  • Width 5-1/2"
  • Legend/Background Color White/Tan
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More