Skip Content

Valve,Pneumatic,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Valve, Pneumatic, 1/2 In

Price $208.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YC70
  • Mfr. Model # 256-02008
  • UNSPSC # 40141603
  • Catalog Page # 3797
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-way, normally open valve has a direct-coupled universal bonnet with female NPT end connections and brass trim that allow, simple, easy tool-free installation, so you can get your systems up and running quickly. It's typically used to control the flow of hot or chilled water and glycol solutions up to 50%, or of steam up to 15 psi (103 kPa). Use with any Siemens MT Series pneumatic or electronic actuator that has a 7/32" (5.5mm) stroke (sold separately).

• Body pressure rating: 250 psi
• Media temp. range: 35° to 250°F

View More

Technical Specs

  • Item Pneumatic Control Valve
  • Type Globe
  • Pipe (In.) 1/2 NPT
  • Valve Body Material Bronze
  • Valve Type 2-Way NC
  • Cv 2.5
  • Spring Range (PSI) 10-15
  • Close Off Rating @ Main PSI 50 @ 0
  • Differential Pressure (PSI) 25
  • Max. Pressure (PSI) 15
  • Features Direct Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
  • Function Used to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.