Skip Content

DC Power SupplyStyle: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

DC Power SupplyStyle: Switching, Mounting: DIN Rail

Price $1,005.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A048
  • Mfr. Model # 6EP1336-3BA10
  • UNSPSC # 39121004
  • Catalog Page # 301
  • Shipping Weight 2.9 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDC Power Supply
  • StyleSwitching
  • MountingDIN Rail
  • SeriesSITOP PSU100M
  • Input Voltage85 to 275VAC, 88 to 350VDC
  • Hz50/60
  • Power Rating480W
  • Output Voltage24VDC
  • Output Amps20
  • Peak Amps60
  • Output Noise100/80mV
  • Hold Up TimeGreater Than 20 msec
  • Status IndicatorGreen LED
  • Case MaterialMetal
  • IP Rating20
  • NEMA Rating1
  • Height125mm
  • Width90mm
  • Depth125mm
  • Operating Temp. Range-25 Degrees to 70 Degrees C
  • StandardsCE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

SITOP Power Supplies
Feature a slim, space-saving design with high efficiencies across the entire load range. The Compact models reduce temperature dissipation in a cabinet and save energy costs. These switched-mode power supplies have plug-in terminals for simple electrical connection and minimized connection time. Ideal for low-power applications. The Modular models feature power boost functionality that supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. They also offer a robust metal design, and a comprehensive set of certifications. Ideal for demanding and complex applications.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.