Skip Content

DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

DC Power Supply, Style: Switching, Mounting: DIN Rail

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 12A046
  • Mfr. Model # 6EP1333-3BA00
  • UNSPSC # 39121004
  • Catalog Page # N/A
  • Shipping Weight 2.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SITOP Power Supplies
Feature a slim, space-saving design with high efficiencies across the entire load range. The Compact models reduce temperature dissipation in a cabinet and save energy costs. These switched-mode power supplies have plug-in terminals for simple electrical connection and minimized connection time. Ideal for low-power applications. The Modular models feature power boost functionality that supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. They also offer a robust metal design, and a comprehensive set of certifications. Ideal for demanding and complex applications.

View More

Technical Specs

  • Item DC Power Supply
  • Input Voltage 85 to 264VAC, 176 to 550VAC
  • Output Voltage 24VDC
  • Power Rating 120W
  • Output Amps 5
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal
  • Height 125mm
  • Width 70mm
  • Depth 125mm
  • Series SITOP PSU200M
  • Hz 50/60
  • Peak Amps 15
  • IP Rating 20
  • Output Noise 50mV
  • Hold Up Time Greater Than 25 msec
  • Status Indicator Green LED
  • NEMA Rating 1
  • Operating Temp. Range -25 Degrees to 70 Degrees C
  • Standards CE, cUL us, cCSAus, CB, ATEX, Class I Div 2 (Group ABCD, T4), GL, ABS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.