Skip Content

Power Supply Buffer Module For Use With Siemens SITOP Series DC Power Supplies close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Power Supply Buffer Module For Use With Siemens SITOP Series DC Power Supplies

Price $656.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12A033
  • Mfr. Model # 6EP1 961-3BA01
  • UNSPSC # 39121004
  • Catalog Page # N/A
  • Shipping Weight 3.05 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SITOP Power Security Modules
Offer reliable protection against diverse hazards. The Electronic Diagnostic Module distributes and monitors the load current over 4 different load circuits. Overloads and short circuits are easily detected and isolated for minimal downtime. The redundancy module provides additional protection against failure of a 24VDC power supply by allowing redundant configuration of 2 power supplies. The buffer module reliably provides a short buffer time for short power failures.

View More

Technical Specs

  • Item Power Supply Buffer Module
  • For Use With Siemens SITOP Series DC Power Supplies
  • Mounting Type DIN Rail
  • Input Voltage 24/28.8VDC
  • Power Rating 960W
  • Voltage Output 24VDC
  • Amps 40
  • Peak Amps 40
  • Hold Up Time 10s
  • Status Indicator LED
  • Case Material Metal
  • Height 4.92"
  • Width 2.75"
  • Depth 4.74"
  • Temp. Range 32 to 140 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.