Skip Content

Valve,Pneumatic,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Valve, Pneumatic, 1/2 In

SIEMENS

Price: $190.00 / each

Please sign in or register to access lists

  • Item # 6YC71
  • Mfr. Model # 257-02038
  • NSN # 5342-01-010-0959
  • UNSPSC # 40141603
  • Catalog Page # 4235
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPneumatic Control Valve
  • TypeGlobe Screwed
  • Pipe (In.)1/2 NPT
  • Valve Body MaterialBronze
  • Valve Type2-Way NO
  • Cv2.5
  • Spring Range (PSI)3-8
  • Close Off Rating @ Main PSI45 @ 20
  • Differential Pressure (PSI)25
  • Max. Pressure (PSI)15
  • FeaturesDirect Coupled, Allows Easy Installation, Hole Type Plug Provides Quieter Operation
  • FunctionUsed to Provide Pneumatic Proportional Control of Water, Steam and Ethylene Glycol Solutions (Up to 50 Percent)
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.