Skip Content

 
Pneumatic Thermostat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pneumatic Thermostat

SIEMENS


Technical Specs

  • ItemPneumatic Thermostat 
  • 1 Pipe / 2 Pipe2 Pipe 
  • Heating / CoolingHeating and Cooling 
  • Air Connections5/32" Barb 
BrandSIEMENS 
Reverse Acting / Direct Acting
Please Select
Single Temp. / Dual Temp.
Please Select
Control Air Pressure
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Reverse Acting / Direct Acting
Single Temp. / Dual Temp.
Control Air Pressure
Availability
Price
Qty
192-204
Direct Acting
Dual Temperature
15 to 30 psi

$188.00 / each

Pneumatic Thermostat,DA,45 to 85F
Catalog Page #  4238 

Price: $188.00 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingDirect Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Dual Temperature
  • Control Air Pressure15 to 30 psi
  • Air Connections5/32" Barb
192-840
Direct Acting
Single Temperature
3 to 15 psi

$130.50 / each

Pneumatic Thermostat,DA,45 to 85F
Catalog Page #  4238 

Price: $130.50 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingDirect Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Single Temperature
  • Control Air Pressure3 to 15 psi
  • Air Connections5/32" Barb
192-202
Direct Acting
Single Temperature
3 to 15 psi

$116.05 / each

Pneumatic Thermostat,DA,45 to 85F
Catalog Page #  4238 

Price: $116.05 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingDirect Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Single Temperature
  • Control Air Pressure3 to 15 psi
  • Air Connections5/32" Barb
194-3083
Direct Acting and Reverse Acting
Dual Temperature
15 to 30 psi

$186.50 / each

Pneumatic Thermostat,RA/DA,45 to 85F
Catalog Page #  4238 

Price: $186.50 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingDirect Acting and Reverse Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Dual Temperature
  • Control Air Pressure15 to 30 psi
  • Air Connections5/32" Barb
192-208
Reverse Acting
Dual Temperature
15 to 30 psi

$196.50 / each

Pneumatic Thermostat,RA,45 to 85F
Catalog Page #  4238 

Price: $196.50 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingReverse Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Dual Temperature
  • Control Air Pressure15 to 30 psi
  • Air Connections5/32" Barb
192-841
Reverse Acting
Single Temperature
3 to 15 psi

$130.50 / each

Pneumatic Thermostat,RA,45 to 85F
Catalog Page #  4238 

Price: $130.50 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingReverse Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Single Temperature
  • Control Air Pressure3 to 15 psi
  • Air Connections5/32" Barb
192-203
Reverse Acting
Single Temperature
3 to 15 psi

$116.05 / each

Pneumatic Thermostat,RA,45 to 85F
Catalog Page #  4238 

Price: $116.05 / each

Technical Specs

  • ItemPneumatic Thermostat
  • Reverse Acting / Direct ActingReverse Acting
  • 1 Pipe / 2 Pipe2 Pipe
  • Heating / CoolingHeating and Cooling
  • Single Temp. / Dual Temp.Single Temperature
  • Control Air Pressure3 to 15 psi
  • Air Connections5/32" Barb