Skip Content

 
NEMA Style Magnetic Motor Starter, Nonreversing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA Style Magnetic Motor Starter, Nonreversing

Technical Specs

  • Item NEMA Magnetic Motor Starter 
  • Auxiliary Contact Form 1NO 
  • Starter Type NEMA Style 
  • Action Nonreversing 
  • Number of Poles
  • Standards UL, CSA 
Overload Relay Amp Setting
Please Select
Coil Volts
Please Select
Enclosure Type
Please Select
NEMA Rating
Please Select
HP @ 3 Phase - 240V
Please Select
Hz
Please Select
Amps AC
Please Select
NEMA Size
Please Select
Width
Please Select
HP @ 3 Phase - 575V
Please Select
HP @ 3 Phase - 208V
Please Select
Height
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
180 Products
Compare /
Item #
Mfr.
Model #
Overload Relay Amp Setting
Coil Volts
Enclosure Type
NEMA Rating
HP @ 3 Phase - 240V
Hz
Amps AC
NEMA Size
Width
HP @ 3 Phase - 575V
HP @ 3 Phase - 208V
Height
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
14CUA32BA
0.25 to 1A
120 to 240VAC
Enclosed
1
1/6
50/60
18
0
6.41"
1/2
1/6
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUA32BA
0.25 to 1A
120 to 240VAC
Enclosed
1
1/6
50/60
27
1
6.41"
1/2
1/6
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUA32BA
0.25 to 1A
120 to 240VAC
Enclosed
1
1/6
50/60
9
00
6.41"
1/2
1/6
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUA32AA
0.25 to 1A
120 to 240VAC
Open
Open
1/6
50/60
18
0
3.5"
1/2
1/6
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUA32AA
0.25 to 1A
120 to 240VAC
Open
Open
1/6
50/60
27
1
3.5"
1/2
1/6
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUA32AA
0.25 to 1A
120 to 240VAC
Open
Open
1/6
50/60
9
00
3.5"
1/2
1/6
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUA32BF
0.25 to 1A
120VAC
Enclosed
1
1/6
50/60
18
0
6.41"
1/2
1/6
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUA32BF
0.25 to 1A
120VAC
Enclosed
1
1/6
50/60
27
1
6.41"
1/2
1/6
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUA32BF
0.25 to 1A
120VAC
Enclosed
1
1/6
50/60
9
00
6.41"
1/2
1/6
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUA32AF
0.25 to 1A
120VAC
Open
Open
1/6
50/60
18
0
3.5"
1/2
1/6
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUA32AF
0.25 to 1A
120VAC
Open
Open
1/6
50/60
27
1
3.5"
1/2
1/6
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUA32AF
0.25 to 1A
120VAC
Open
Open
1/6
50/60
9
00
3.5"
1/2
1/6
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUA32BD
0.25 to 1A
208VAC
Enclosed
1
1/6
60
18
0
6.41"
1/2
1/6
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUA32BD
0.25 to 1A
208VAC
Enclosed
1
1/6
60
27
1
6.41"
1/2
1/6
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUA32BD
0.25 to 1A
208VAC
Enclosed
1
1/6
60
9
00
6.41"
1/2
1/6
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUA32AD
0.25 to 1A
208VAC
Open
Open
1/6
60
18
0
3.5"
1/2
1/6
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUA32AD
0.25 to 1A
208VAC
Open
Open
1/6
60
27
1
3.5"
1/2
1/6
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUA32AD
0.25 to 1A
208VAC
Open
Open
1/6
60
9
00
3.5"
1/2
1/6
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUA32BG
0.25 to 1A
240VAC
Enclosed
1
1/6
50/60
18
0
6.41"
1/2
1/6
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUA32BG
0.25 to 1A
240VAC
Enclosed
1
1/6
50/60
27
1
6.41"
1/2
1/6
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUA32BG
0.25 to 1A
240VAC
Enclosed
1
1/6
50/60
9
00
6.41"
1/2
1/6
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUA32AG
0.25 to 1A
240VAC
Open
Open
1/6
50/60
18
0
3.5"
1/2
1/6
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUA32AG
0.25 to 1A
240VAC
Open
Open
1/6
50/60
27
1
3.5"
1/2
1/6
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUA32AG
0.25 to 1A
240VAC
Open
Open
1/6
50/60
9
00
3.5"
1/2
1/6
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUA32BH
0.25 to 1A
480VAC
Enclosed
1
1/6
50/60
18
0
6.41"
1/2
1/6
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUA32BH
0.25 to 1A
480VAC
Enclosed
1
1/6
50/60
27
1
6.41"
1/2
1/6
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUA32BH
0.25 to 1A
480VAC
Enclosed
1
1/6
50/60
9
00
6.41"
1/2
1/6
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUA32AH
0.25 to 1A
480VAC
Open
Open
1/6
50/60
18
0
3.5"
1/2
1/6
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUA32AH
0.25 to 1A
480VAC
Open
Open
1/6
50/60
27
1
3.5"
1/2
1/6
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUA32AH
0.25 to 1A
480VAC
Open
Open
1/6
50/60
9
00
3.5"
1/2
1/6
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.25 to 1A
  • Coil Volts 480VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 1/6
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 1/2
  • HP @ 3 Phase - 208V 1/6
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUB32BA
0.75 to 3.4A
120 to 240VAC
Enclosed
1
3/4
50/60
18
0
6.41"
2
1/2
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUB32BA
0.75 to 3.4A
120 to 240VAC
Enclosed
1
3/4
50/60
27
1
6.41"
2
1/2
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUB32BA
0.75 to 3.4A
120 to 240VAC
Enclosed
1
3/4
50/60
9
00
6.41"
2
1/2
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUB32AA
0.75 to 3.4A
120 to 240VAC
Open
Open
3/4
50/60
18
0
3.5"
2
1/2
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUB32AA
0.75 to 3.4A
120 to 240VAC
Open
Open
3/4
50/60
27
1
3.5"
2
1/2
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUB32AA
0.75 to 3.4A
120 to 240VAC
Open
Open
3/4
50/60
9
00
3.5"
2
1/2
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120 to 240VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUB32BF
0.75 to 3.4A
120VAC
Enclosed
1
3/4
50/60
18
0
6.41"
2
1/2
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUB32BF
0.75 to 3.4A
120VAC
Enclosed
1
3/4
50/60
27
1
6.41"
2
1/2
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUB32BF
0.75 to 3.4A
120VAC
Enclosed
1
3/4
50/60
9
00
6.41"
2
1/2
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUB32AF
0.75 to 3.4A
120VAC
Open
Open
3/4
50/60
18
0
3.5"
2
1/2
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUB32AF
0.75 to 3.4A
120VAC
Open
Open
3/4
50/60
27
1
3.5"
2
1/2
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUB32AF
0.75 to 3.4A
120VAC
Open
Open
3/4
50/60
9
00
3.5"
2
1/2
7.44"
3.75"

$437.75 / each

Enter location to check availability
Catalog Page #  218 

Price $437.75 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14CUB32BD
0.75 to 3.4A
208VAC
Enclosed
1
3/4
60
18
0
6.41"
2
1/2
10.97"
5.03"

$582.00 / each

Enter location to check availability
Catalog Page #  218 

Price $582.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14DUB32BD
0.75 to 3.4A
208VAC
Enclosed
1
3/4
60
27
1
6.41"
2
1/2
10.97"
5.03"

$602.50 / each

Enter location to check availability
Catalog Page #  218 

Price $602.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14BUB32BD
0.75 to 3.4A
208VAC
Enclosed
1
3/4
60
9
00
6.41"
2
1/2
10.97"
5.03"

$507.50 / each

Enter location to check availability
Catalog Page #  218 

Price $507.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 208VAC
  • Enclosure Type Enclosed
  • NEMA Rating 1
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 9
  • NEMA Size 00
  • Width 6.41"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 10.97"
  • Depth 5.03"
  • Standards UL, CSA
14CUB32AD
0.75 to 3.4A
208VAC
Open
Open
3/4
60
18
0
3.5"
2
1/2
7.44"
3.75"

$515.50 / each

Enter location to check availability
Catalog Page #  218 

Price $515.50 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 18
  • NEMA Size 0
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14DUB32AD
0.75 to 3.4A
208VAC
Open
Open
3/4
60
27
1
3.5"
2
1/2
7.44"
3.75"

$537.00 / each

Enter location to check availability
Catalog Page #  218 

Price $537.00 / each

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 0.75 to 3.4A
  • Coil Volts 208VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 3/4
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 60
  • Number of Poles 3
  • Amps AC 27
  • NEMA Size 1
  • Width 3.5"
  • HP @ 3 Phase - 575V 2
  • HP @ 3 Phase - 208V 1/2
  • Height 7.44"
  • Depth 3.75"
  • Standards UL, CSA
14BUB32AD
0.75 to 3.4A
208VAC
Open
Open
3/4
60
9
00
3.5"
2
1/2
7.44"
3.75"

$437.75 / each

Enter location to check availability