Skip Content

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 25 to 100A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NEMA Magnetic Motor Starter, 120VAC Coil Volts, Overload Relay Amp Setting: 25 to 100A

Price $1,380.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EWG3
  • Mfr. Model # 14GUG32AF
  • UNSPSC # 39121521
  • Catalog Page # 218
  • Catalog Group # H0531
  • Shipping Weight 5.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Motor Starters
• 600 VAC Selectable Trip Class 5, 10, 20 or 30 3-pole with 1NO aux. contact
UL Listed and CSA Certified.

View More

Technical Specs

  • Item NEMA Magnetic Motor Starter
  • Overload Relay Amp Setting 25 to 100A
  • Coil Volts 120VAC
  • Enclosure Type Open
  • NEMA Rating Open
  • Auxiliary Contact Form 1NO
  • HP @ 3 Phase - 240V 20
  • HP @ 3 Phase - 480V 5
  • Starter Type NEMA Style
  • Action Nonreversing
  • Hz 50/60
  • Number of Poles 3
  • Amps AC 60
  • NEMA Size 2-1/2
  • Width 3.5"
  • HP @ 3 Phase - 575V 30
  • HP @ 3 Phase - 208V 15
  • Height 8.13"
  • Depth 4.00"
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.