Skip Content

 
Floating Actuator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floating Actuator


Technical Specs

  • Mounting TypeDirect Mount 
  • Spring ReturnNon-Spring-Return 
  • Voltage24VAC 
Signal Type
Please Select
Torque
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Signal Type
Torque
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
GEB131.1U
Floating
132 in.-lb.

$205.00 / each

Electric Actuator,132 in.-lb.,Floating
Catalog Page #  4240 

Price $205.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeFloating
  • Torque132 in.-lb.
  • Voltage24VAC
GBB131.1U
Floating
221 in.-lb.

$238.25 / each

Electric Actuator,221 in.-lb.,Floating
Catalog Page #  4240 

Price $238.25 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeFloating
  • Torque221 in.-lb.
  • Voltage24VAC
GIB131.1U
Floating
310 in.-lb.

$327.00 / each

Electric Actuator,310 in.-lb.,Floating
Catalog Page #  4240 

Price $327.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeFloating
  • Torque310 in.-lb.
  • Voltage24VAC
GDE131.1P
Floating
44 in.-lb.

$106.45 / each

Electric Actuator,44 in.-lb.,-25 to130
Catalog Page #  4240 

Price $106.45 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeFloating
  • Torque44 in.-lb.
  • Voltage24VAC
GLB131.1P
Floating
88 in.-lb.

$158.75 / each

Electric Actuator,88 in.-lb.,-25 to130
Catalog Page #  4240 

Price $158.75 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeFloating
  • Torque88 in.-lb.
  • Voltage24VAC
GEB161.1U
Modulating
132 in.-lb.

$307.00 / each

Electric Actuator,132 in.-lb.,Modulating
Catalog Page #  4240 

Price $307.00 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeModulating
  • Torque132 in.-lb.
  • Voltage24VAC
GBB161.1U
Modulating
221 in.-lb.

$336.25 / each

Electric Actuator,221 in.-lb.,Modulating
Catalog Page #  4240 

Price $336.25 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeModulating
  • Torque221 in.-lb.
  • Voltage24VAC
GIB161.1U
Modulating
310 in.-lb.

$471.50 / each

Electric Actuator,310 in.-lb.,Modulating
Catalog Page #  4240 

Price $471.50 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeModulating
  • Torque310 in.-lb.
  • Voltage24VAC
GLB161.1P
Modulating
88 in.-lb.

$238.25 / each

Electric Actuator,88 in.-lb.,Modulating
Catalog Page #  4240 

Price $238.25 / each

Technical Specs

  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Signal TypeModulating
  • Torque88 in.-lb.
  • Voltage24VAC