Skip Content

Circuit Breaker Enclosure, Steel, 5, 12, 12K NEMA Rating, 18.63" Length, 8.34" Width, 7.06" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Circuit Breaker Enclosure, Steel, 5, 12, 12K NEMA Rating, 18.63" Length, 8.34" Width, 7.06" Depth

Price $399.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FMX3
  • Mfr. Model # E2N12
  • UNSPSC # 39121301
  • Catalog Page # 268
  • Shipping Weight 13.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This circuit breaker enclosure is designed for use in atmospheres containing particles of lint, dust, dirt, sawdust and other foreign particles. It features a painted steel finish.

View More

Technical Specs

  • Item Circuit Breaker Enclosure
  • Mounting Style Surface
  • NEMA Rating 5, 12, 12K
  • Amps 100
  • Color Gray
  • Finish Painted
  • Material Steel
  • Length 18.63"
  • Width 8.34"
  • Depth 7.06"
  • For Use With Siemens ED2, ED4, ED6, HED3 Circuit Breakers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.