Skip Content

Air Cond Disconnct Swtch240VAC,10HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Cond Disconnct Swtch240VAC, 10HP

Price $98.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GNH0
  • Mfr. Model # LNF222R
  • UNSPSC # 39121501
  • Catalog Page # N/A
  • Shipping Weight 3.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Conditioning Disconnect Switch
  • Fusible / Nonfusible Nonfusible
  • Metallic / Non-Metallic Metallic
  • Material of Construction Galvanized Steel
  • Duty General
  • Amps AC 60
  • Voltage 240VAC
  • Phase 1
  • Max. HP @ 240V 10 HP
  • NEMA Enclosure Type 3R
  • IP Rating 14
  • Short Circuit Protection None
  • Number of Wires 2
  • Number of Poles 2
  • Contact Form 2PST
  • Height 9"
  • Width 5-1/2"
  • Depth 6-51/64"
  • Receptacle Type No Receptacle Included
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Grumpy11201951 is loaded.
Additional information about Grumpy11201951 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

6GNH0 comes as a unit, this is not sold seperate. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:49.934-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GNH0, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:49.936-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GNH0, prod, sort_default
1 of 1