Skip Content

Electric Actuator,44 in.-lb.,-25 to130 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Actuator, 44 in.-lb., -25 to130

Price $106.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UPH1
  • Mfr. Model # GDE131.1P
  • UNSPSC # 31251502
  • Catalog Page # 4240
  • Shipping Weight 1.64 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Actuator
  • Mounting TypeDirect Mount
  • Spring ReturnNon-Spring-Return
  • Shaft TypeSet Screw Shaft Coupling
  • Torque44 in.-lb.
  • Stroke Deg.90
  • Height5-7/16"
  • Width2-3/4"
  • Depth2-3/8"
  • Electrical Connections3 ft. 18 AWG Lead
  • Signal TypeFloating
  • Ambient Temp. Range-25 Degrees to 130 Degrees F
  • Power Consumption2.3VA
  • Timing90 sec.
  • Voltage24VAC
  • For Use WithValves and Dampers
  • Replaces Honeywell MotorsMfr. No. MN6105A1011
  • IncludesMounting Bracket Screws and Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have installed a VAV for a single room, so it's a stand alone unit. I am looking for a actuator that can open and close the damper using just a standard thermostat. I have 120v to the unit and a transformer that can provide 24v if need at the unit
Field of Industry:: Construction
Product used for:: HVAC
Years purchasing from Grainger:: 20
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Brycon is loaded.
Additional information about Brycon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This actuator is 24v powered, thats the easy part. Matching the actuator to your VAV is a little mor complexed. We would need specs on the VAV to know if the torque, timing, and pitch are what you need. You may want to call our HVAC tech team to confirm the details. 1-800-472-4643

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
yes with a drop down transformer
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Jeff27 is loaded.
Additional information about Jeff27 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:38:04.736-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UPH1, prod, sort_default
1 of 1
  • 2015-08-30T19:38:04.738-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UPH1, prod, sort_default
1 of 1