Skip Content

 
Filament Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Filament Tape

Technical Specs

  • Item Filament Tape 
  • Width 24mm 
  • Length 55m 
  • Thickness 5.4 mil 
  • Color White 
  • Material Biaxially Oriented Polypropylene Film/Reinforced Fiberglass 
  • Tensile Strength 175 lb./in. 
  • Adhesion Strength 75 oz./in. 
  • Standards FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
GS 501

$0.88 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.88 / each

Price $6.34 / each

Technical Specs

  • Item Filament Tape
  • Width 24mm
  • Length 55m
  • Thickness 5.4 mil
  • Color White
  • Material Biaxially Oriented Polypropylene Film/Reinforced Fiberglass
  • Tensile Strength 175 lb./in.
  • Adhesion Strength 75 oz./in.
  • Standards FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More