Skip Content

Duct Tape,2 in. x 60 yd.,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duct Tape, 2 in. x 60 yd., White

Price $22.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XEB6
  • Mfr. Model # 7510-00-074-4952
  • NSN # 7510-00-074-4952
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 1.48 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Tape
  • MaterialPolyethylene, Cloth, Rubber, Hydrocarbon Resin, Filler
  • ColorWhite
  • ShapeContinuous Roll
  • Width2"
  • Length60 yd.
  • Diameter6-1/2"
  • Thickness12 mil
  • Tensile Strength34 lb./in.
  • Adhesion Strength56 oz./in.
  • AdhesiveRubber
  • Performance Temp.50 Degrees to 200 Degrees F
  • StandardsUL 723; FSI 10/SDI 10; Green Building Council - LEED Point Contributor Product
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Will this tape stick to a wet surface?

2 years ago
by
Read all my Q&A
 
Please wait while more information about weese is loaded.
Additional information about weese could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This tape has waterproof backing.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
thickness?, Adhesion strength?, Tensile strength?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Stuckey is loaded.
Additional information about Stuckey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
12.5 mils thick, adhesion to stainless steel is 50 ozs./inch width, Tensile is 40 Lbs/in width.

Thanks for using Ask & Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:39:38.927-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XEB6, prod, sort_default
1 of 1
  • 2015-04-18T19:39:38.929-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XEB6, prod, sort_default
1 of 1