Skip Content

Paper Shredder,Cross-Cut,10 Sheets close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paper Shredder, Cross-Cut, 10 Sheets

Price $199.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NXD3
  • Mfr. Model # X10
  • UNSPSC # 44101603
  • Catalog Page # 2153
  • Shipping Weight 16.16 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaper Shredder
  • ClassificationPersonal
  • Cut StyleCross-Cut
  • Shred Size5/32 x 1-3/8
  • Shredding Capacity10 Sheets
  • Security Level3
  • Shredding Speed5.9 fpm
  • Wastebasket Capacity5-1/2 gal.
  • Throat Width9"
  • Duty8/60
  • Voltage @ 60 Hz115VAC
  • PhaseSingle
  • Amperage Draw1
  • ShredsPaper, Paper Clips, Staples, Credit Card, CDs
  • ColorBlack / Silver
  • Overall Dimensions17-1/2 x 14-7/16 x 9-2/5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The HSM® shredstar paper shredder is for home office/workplace shredding. Easily shreds staples, paperclips, credit cards, CDs, DVDs, and up to 10 sheets of paper. Waste container is easy to remove and empty. Separate CD cutting unit and waste container for separating and sorting shredded material. Features automatic stop/start, automatic reversing function, LED displays, constant operation switch and reverse switch, filling level display, and removable waste container.

Alternate Products

Alternate Search Terms


Rated 3.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Works Well but overheats easily. Had to wait 2x in 1 afternoon of shreadding for it to cool down. Excellent job on CD's and Credit cards too. August 19, 2013
Rated 1 out of 5 by Worked real good for about 3 months. You have to oil it everyother day. After 3 months you can shred 3 or 4 sheets at a time. Then as time goes on you are shredding one page at a time and it keeps stopping and saying overload. How can you overload a paper shredder with one sheet of paper. Even after oiling it. July 12, 2013
  • 2015-05-28T20:03:42.360-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5NXD3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
3 answers

over heats

why does it over heat after using it for 15 min.?
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about purchasingdude is loaded.
Additional information about purchasingdude could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has received your question and due to the nature of the question, is unable to provide an answer at this time. For your consideration, please call Grainger at 1-800-323-0620 to discuss the details about the problem. There are a lot of variables that can contribute to this overheating, and may be better to exchange specific information in order to accurately troubleshoot.

Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
oil it everyother day. It should stop over heating
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about purchasingdude is loaded.
Additional information about purchasingdude could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Had many bills to shread. Folded, it makes it harder to shread. Was shreadding 1 at a time too.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TurtleMan is loaded.
Additional information about TurtleMan could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:50.437-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NXD3, prod, sort_default
1 of 1
  • 2015-05-28T20:01:50.439-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NXD3, prod, sort_default
1 of 1