Skip Content

Coated Gloves,Black,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coated Gloves, Black, M, PR

SHOWA BEST

Price: $5.80 / pair

Please sign in or register to access lists

  • Item # 3RUG1
  • Mfr. Model # BO500B M/7
  • UNSPSC # 46181504
  • Catalog Page # 2250
  • Catalog Group # D1466
  • Shipping Weight 0.01 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialPolyurethane
  • Coating CoveragePalm
  • Coating FinishSmooth
  • LiningNylon
  • SizeM
  • ColorBlack
  • CuffKnit Wrist
  • Gauge13
  • StandardsCE, EN388
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Level1
  • ApplicationIntricate Small Parts Assembly, Inspection
  • ResistsAbrasions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Seamless 100% nylon Polyurethane-Coated Nylon Gloves are perfect for precise or delicate operations—provide the ultimate touch sensitivity and dexterity. Ideal for electronics, laboratories, pharmaceuticals, semiconductors—where absolute cleanliness is essential.

Polyurethane coating on Gloves increases grip and abrasion resistance while eliminating finger fatigue associated with finger cots. Also allows you to handle small parts without fingerprint contamination. Coating on palm offers maximum protection and durability. Store in a dry place, away from light. Wash at 40°C maximum with a neutral detergent. Size 7.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.