Skip Content

Chemical Resistant Glove,8 Medium,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 8 Medium, PR

Price $23.44 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PA58
  • Mfr. Model # 772M-08
  • UNSPSC # 46181504
  • Catalog Page # 2276
  • Catalog Group # D0486
  • Shipping Weight 0.45 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialNitrile
  • FinishRough
  • ThicknessStandard Weight
  • Length26"
  • CuffElastic
  • LiningInterlock Knit
  • Size8
  • ColorYellow
  • Supported/UnsupportedSupported
  • StandardsANSI/ISEA 105-2005, CE, EN 388, EN 374-3-2003, ASTM
  • ApplicationOily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
  • ResistsAbrasion, Puncture, Cut Resistance
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Nitrile Supported Gloves
Suitable for people with latex allergies. Supported lining enhances strength, comfort, and durability.
Atlas
Full arm protection with elastic cuff. Rough grip texture provides secure wet/dry grip.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We currently have similar gloves, but the protection is compromised because there is a small grommet hole near the elastic cuff. I need a glove like this without the grommet hole.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about snugzmf is loaded.
Additional information about snugzmf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger consulted with this manufacturer regarding your question and yes this glove does have a grommet hole near the top of the cuff edge.
Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:04:20.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PA58, prod, sort_default
1 of 1
  • 2015-06-01T20:04:20.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1PA58, prod, sort_default
1 of 1