Skip Content

 
Neoprene Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Neoprene Chemical Resistant Gloves


Technical Specs

  • MaterialNeoprene 
Finish
Please Select
Thickness
Please Select
Length
Please Select
Cuff
Please Select
Lining
Please Select
Size
Please Select
Color
Please Select
Application
Please Select
Standards
Please Select
Supported/Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
23 Products
Compare /
Item #
Mfr.
Model #
Finish
Thickness
Length
Cuff
Lining
Size
Color
Application
Standards
Supported/Unsupported
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
N8-10
Bisque
Heavy Weight
18"
Rolled
Unlined
10
Black
In Food Processing, Manufacturing and Chemical Plants
USDA, FDA, 21 CFR, NFPA 1994, CE
Unsupported

$21.24 / pair

Chemical Resistant Glove,Sz 10,PR
Catalog Page #  2277 

Price $21.24 / pair

Technical Specs

  • MaterialNeoprene
  • FinishBisque
  • ThicknessHeavy Weight
  • Length18"
  • CuffRolled
  • LiningUnlined
  • Size10
  • ColorBlack
  • ApplicationIn Food Processing, Manufacturing and Chemical Plants
  • StandardsUSDA, FDA, 21 CFR, NFPA 1994, CE
  • Supported/UnsupportedUnsupported
N8-11
Bisque
Heavy Weight
18"
Rolled
Unlined
11
Black
In Food Processing, Manufacturing and Chemical Plants
USDA, FDA, 21 CFR, NFPA 1995, CE
Unsupported

$21.24 / pair

Chemical Resistant Glove,Sz 11,PR
Catalog Page #  2277 

Price $21.24 / pair

Technical Specs

  • MaterialNeoprene
  • FinishBisque
  • ThicknessHeavy Weight
  • Length18"
  • CuffRolled
  • LiningUnlined
  • Size11
  • ColorBlack
  • ApplicationIn Food Processing, Manufacturing and Chemical Plants
  • StandardsUSDA, FDA, 21 CFR, NFPA 1995, CE
  • Supported/UnsupportedUnsupported
N8-09
Bisque
Heavy Weight
18"
Rolled
Unlined
9
Black
In Food Processing, Manufacturing and Chemical Plants
USDA, FDA, 21 CFR, NFPA 1993, CE
Unsupported

$21.24 / pair

Chemical Resistant Glove,Sz 9,PR
Catalog Page #  2277 

Price $21.24 / pair

Technical Specs

  • MaterialNeoprene
  • FinishBisque
  • ThicknessHeavy Weight
  • Length18"
  • CuffRolled
  • LiningUnlined
  • Size9
  • ColorBlack
  • ApplicationIn Food Processing, Manufacturing and Chemical Plants
  • StandardsUSDA, FDA, 21 CFR, NFPA 1993, CE
  • Supported/UnsupportedUnsupported
6780R
Rough
Heavy Weight
12"
Gauntlet
Flannel
10
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
CE 0123, EN 388 3332, EN 388 3321, EN 388 3221,

$22.83 / pair

Chemical Resistant Glove,12
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length12"
  • CuffGauntlet
  • LiningFlannel
  • Size10
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • StandardsCE 0123, EN 388 3332, EN 388 3321, EN 388 3221,
6784R
Rough
Heavy Weight
14"
Gauntlet
Flannel
10
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(3221), EN 388-3-2003, EN 388(3321), EN 388(3332)

$22.83 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length14"
  • CuffGauntlet
  • LiningFlannel
  • Size10
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • StandardsCompliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(3221), EN 388-3-2003, EN 388(3321), EN 388(3332)
6797R
Rough
Heavy Weight
18"
Gauntlet
Flannel
10
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
CE 0123, EN 388 3221, EN374-2, EN374-3

$22.83 / pair

Chemical Resistant Glove,18
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessHeavy Weight
  • Length18"
  • CuffGauntlet
  • LiningFlannel
  • Size10
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • StandardsCE 0123, EN 388 3221, EN374-2, EN374-3
3414-10
Rough
Light Weight
14"
Gauntlet
Interlock Knit
10
Blue
Electronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
ASTM, EN-388(3121), CE

$10.42 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $10.42 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size10
  • ColorBlue
  • ApplicationElectronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
  • StandardsASTM, EN-388(3121), CE
3414-11
Rough
Light Weight
14"
Gauntlet
Interlock Knit
11
Blue
Electronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
ASTM, EN-388(3121), CE

$10.42 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $10.42 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size11
  • ColorBlue
  • ApplicationElectronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
  • StandardsASTM, EN-388(3121), CE
3414-08
Rough
Light Weight
14"
Gauntlet
Interlock Knit
8
Blue
Electronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
ASTM, EN-388(3121), CE

$10.42 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $10.42 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size8
  • ColorBlue
  • ApplicationElectronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
  • StandardsASTM, EN-388(3121), CE
3414-09
Rough
Light Weight
14"
Gauntlet
Interlock Knit
9
Blue
Electronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
ASTM, EN-388(3121), CE

$10.42 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $10.42 / pair

Technical Specs

  • MaterialNeoprene
  • FinishRough
  • ThicknessLight Weight
  • Length14"
  • CuffGauntlet
  • LiningInterlock Knit
  • Size9
  • ColorBlue
  • ApplicationElectronics, Material Handling and General Utility, Gloves Provide An Excellent Wet Grip and are Resistant to A Broad Range of Chemicals
  • StandardsASTM, EN-388(3121), CE
5122
Smooth
Heavy Weight
Knit Wrist
Cotton
10
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE-3111, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005

$10.37 / pair

Chemical Resistant Glove,NeoPRene,PR
Catalog Page #  2277 

Price $10.37 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • CuffKnit Wrist
  • LiningCotton
  • Size10
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE-3111, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005
6780
Smooth
Heavy Weight
12"
Gauntlet
Cotton
10
Black
Protection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
EN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005

$22.83 / pair

Chemical Resistant Glove,12
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length12"
  • CuffGauntlet
  • LiningCotton
  • Size10
  • ColorBlack
  • ApplicationProtection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
  • StandardsEN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005
6784
Smooth
Heavy Weight
14"
Gauntlet
Cotton
10
Black
Protection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
EN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005

$22.83 / pair

Chemical Resistant Glove,14
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length14"
  • CuffGauntlet
  • LiningCotton
  • Size10
  • ColorBlack
  • ApplicationProtection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
  • StandardsEN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005
6797
Smooth
Heavy Weight
17"
Gauntlet
Cotton
10
Black
Protection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
EN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005, 21 CFR

$22.83 / pair

Chemical Resistant Glove,17
Catalog Page #  2277 

Price $22.83 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length17"
  • CuffGauntlet
  • LiningCotton
  • Size10
  • ColorBlack
  • ApplicationProtection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
  • StandardsEN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005, 21 CFR
6731-10
Smooth
Heavy Weight
31"
Gauntlet
Flannel
10
Black
Handling Drums and Large Volume Containers of Chemicals and Solvents are Commonplace, Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005

$99.65 / pair

Chemical Resistant Glove,31
Catalog Page #  2277 

Price $99.65 / pair

Technical Specs

  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length31"
  • CuffGauntlet
  • LiningFlannel
  • Size10
  • ColorBlack
  • ApplicationHandling Drums and Large Volume Containers of Chemicals and Solvents are Commonplace, Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005
CHMYL-09
Tractor Tread
26 mil
12"
Straight
Cotton Flock
L
Blue/Yellow
Chemical, Multipurpose
EN 388
Supported

$3.85 / pair

Chemical Resistant Gloves,NeoPRene,L,PR
Catalog Page #  NA

Price $3.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • Thickness26 mil
  • Length12"
  • CuffStraight
  • LiningCotton Flock
  • SizeL
  • ColorBlue/Yellow
  • ApplicationChemical, Multipurpose
  • StandardsEN 388
  • Supported/UnsupportedSupported
CHMYM-08
Tractor Tread
26 mil
12"
Straight
Cotton Flock
M
Blue/Yellow
Chemical, Multipurpose
EN 388
Supported

$3.85 / pair

Chemical Resistant Gloves,NeoPRene,M,PR
Catalog Page #  NA

Price $3.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • Thickness26 mil
  • Length12"
  • CuffStraight
  • LiningCotton Flock
  • SizeM
  • ColorBlue/Yellow
  • ApplicationChemical, Multipurpose
  • StandardsEN 388
  • Supported/UnsupportedSupported
CHMYS-07
Tractor Tread
26 mil
12"
Straight
Cotton Flock
S
Blue/Yellow
Chemical, Multipurpose
EN 388
Supported

$3.85 / pair

Chemical Resistant Gloves,NeoPRene,S,PR
Catalog Page #  NA

Price $3.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • Thickness26 mil
  • Length12"
  • CuffStraight
  • LiningCotton Flock
  • SizeS
  • ColorBlue/Yellow
  • ApplicationChemical, Multipurpose
  • StandardsEN 388
  • Supported/UnsupportedSupported
CHMYXL-10
Tractor Tread
26 mil
12"
Straight
Cotton Flock
XL
Blue/Yellow
Chemical, Multipurpose
EN 388
Supported

$3.85 / pair

Chemical Resistant Gloves,NeoPRene,XL,PR
Catalog Page #  NA

Price $3.85 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • Thickness26 mil
  • Length12"
  • CuffStraight
  • LiningCotton Flock
  • SizeXL
  • ColorBlue/Yellow
  • ApplicationChemical, Multipurpose
  • StandardsEN 388
  • Supported/UnsupportedSupported
723 10
Tractor Tread
Heavy Weight
13"
Straight
Flock
10
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005

$6.96 / pair

Chemical Resistant Glove,Sz 10,PR
Catalog Page #  2277 

Price $6.96 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • ThicknessHeavy Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size10
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
723 07
Tractor Tread
Heavy Weight
13"
Straight
Flock
7
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005

$6.96 / pair

Chemical Resistant Glove,Sz 7,PR
Catalog Page #  2277 

Price $6.96 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • ThicknessHeavy Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size7
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
723 08
Tractor Tread
Heavy Weight
13"
Straight
Flock
8
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005

$6.96 / pair

Chemical Resistant Glove,Sz 8,PR
Catalog Page #  2277 

Price $6.96 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • ThicknessHeavy Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size8
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005
723 09
Tractor Tread
Heavy Weight
13"
Straight
Flock
9
Black
Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
In Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005

$6.96 / pair

Chemical Resistant Glove,Sz 9,PR
Catalog Page #  2277 

Price $6.96 / pair

Technical Specs

  • MaterialNeoprene
  • FinishTractor Tread
  • ThicknessHeavy Weight
  • Length13"
  • CuffStraight
  • LiningFlock
  • Size9
  • ColorBlack
  • ApplicationManufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-1101, EN-374-3 2003 JKL, ANSI/ISEA 105-2005