Skip Content

Rubber, Coated Gloves, Polyester/Cotton Lining, Blue/Gray, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rubber, Coated Gloves, Polyester/Cotton Lining, Blue/Gray, S, PR 1

Price $5.81 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JF58
  • Mfr. Model # 300S-07
  • NSN # 5340-00-829-3983
  • UNSPSC # 46181504
  • Catalog Page # 2066
  • Catalog Group # D1485
  • Shipping Weight 0.15 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Natural elastic rubber material provides resistance to cuts, punctures, and slashes with a safe, secure grip. Coating on palm, fingertips, and thumb crotch minimizes wear and provides safe, secure grip. Standard-weight lining allows hands to breathe for cool and comfortable extended-wear protection.

View More

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry
  • Coating Material Rubber
  • Lining Polyester/Cotton
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Color Blue/Gray
  • Cuff Knit
  • Size S
  • Coating Coverage Palm
  • Coating Finish Crinkled
  • Gauge 10
  • Standards ANSI/ISEA, CE, EN388 3444
  • Application Construction, Assembly, Maintenance, Material Handling, Utilities
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.