Skip Content

Cut Resistant Gloves,M,Black/Gray,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cut Resistant Gloves, M, Black/Gray, PR

Price $7.13 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1PA39
  • Mfr. Model # 330-M
  • UNSPSC # 46181504
  • Catalog Page # 2066
  • Catalog Group # D1487
  • Shipping Weight 0.22 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Knit Lining
Extra layer of natural rubber in the thumb crotch area enhances grip and abrasion resistance. Seamless knit shell conforms to the hand for increased comfort. ANSI abrasion level 4.
Natural Rubber Palm-Coated Gloves

View More

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry
  • Coating Material Natural Rubber Latex
  • Lining Cotton
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 3
  • Color Black/Gray
  • Cuff Rolled
  • Size M
  • Coating Coverage Palm
  • Coating Finish Textured
  • Thumb Style Reinforced Crotch
  • Gauge 10
  • Standards ANSI/ISEA 105 2005, ASTM, CE 2142
  • Application Construction, Masonry, Agriculture, Garbage Collection, Carpentry, Highway Work, Floor Tiling, Roofing, Maintenance, Shipping And Receiving
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Durable gloves We were going through standard rubber coated gloves every week. I purchased 2 pairs of these, and have been using them for well over 3 months with no signs of getting ready to fall apart. The double dipped portion of the glove is great if you have to exert significant turning force on a handle. These gloves get used every day, and they hold up great. If you have been going through gloves due to wear and tear between the thumb and forefinger, then get these gloves and save money by not having to replace them. March 23, 2012
  • 2016-05-02 T01:47:19.790-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1PA39, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.