Skip Content

Disposable Gloves,Nitrile,L,Black,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disposable Gloves, Nitrile, L, Black, PK50

Price $14.84 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JY28
  • Mfr. Model # 7700PFTL
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # D1007
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • SizeL
  • Powdered/Powder FreePowder Free
  • Palm Thickness4 mil
  • Finger Thickness4 mil
  • Cuff Thickness4 mil
  • Length9-1/2"
  • Glove Finish TypeTextured
  • Glove Finish LocationFingers Only
  • ColorBlack
  • LiningUnlined
  • CuffRolled/Beaded
  • Special FeaturesAccelerator Free
  • GradeIndustrial
  • Aloe Inner SurfaceNo
  • Ambidextrous/Hand-SpecificAmbidextrous
  • Metal DetectableNo
  • StandardsCategory III CE Compliant 0123, EN374-2, EN374-3, US Government 21 CFR 170-199 Specifications, ASTM
  • ApplicationAutomotive, Electronic Assembly, Lab, Law Enforcement, Security Environments
  • ResistsOil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Sold AsPack of 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Powder-free gloves reduce the risk of allergic reaction.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How many boxes in a case?

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JBMDCG is loaded.
Additional information about JBMDCG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
They are sold in packs of 50, there is not a case quantity.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-07T20:47:13.282-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JY28, prod, sort_default
1 of 1
  • 2015-07-07T20:47:13.284-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4JY28, prod, sort_default
1 of 1