Skip Content

Greens Disposable Gloves, Nitrile, Powder Free, S, 4 mil Palm Thickness, 9-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Greens Disposable Gloves, Nitrile, Powder Free, S, 4 mil Palm Thickness, 9-1/2" Length

Price $26.50 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3FA56
  • Mfr. Model # 7705PFTS
  • UNSPSC # 46181504
  • Catalog Page # 2270
  • Catalog Group # D1837
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisposable Gloves
  • MaterialNitrile
  • SizeS
  • Powdered/Powder FreePowder Free
  • Palm Thickness4 mil
  • Finger Thickness4 mil
  • Cuff Thickness4 mil
  • Length9-1/2"
  • Glove Finish TypeTextured
  • Glove Finish LocationFingers Only
  • ColorFluorescent Green
  • LiningUnlined
  • CuffRolled/Beaded
  • Special FeaturesAccelerator Free
  • GradeExam
  • Aloe Inner SurfaceNo
  • Ambidextrous/Hand-SpecificAmbidextrous
  • Latex ContentLatex Free
  • Metal DetectableNo
  • StandardsCategory II CE Compliant, EN374-2, New Federal Highway Hi-Vis Safety Regulations Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM
  • ApplicationFood, Medical, Labs and Pharmaceutical, Fule Handling, Pateint Examination
  • ResistsOil Based Chemicals, Oils, Fats and Bloodborne Pathogens
  • Sold AsPack of 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



High-visibility 100% nitrile gloves offer superior resistance to punctures, abrasion, and chemicals. Contain no natural rubber proteins known to cause allergic reactions. Accelerator-free formula helps prevent allergenic skin conditions. Suitable for applications where gloves are frequently replaced.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.