Skip Content

 
Cut Resistant Gloves, Polyurethane Coating, Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Polyurethane Coating, Dyneema(R) Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Lining Dyneema(R) 
  • Puncture Resistant Yes 
  • Palm Material Polyurethane 
  • Color White 
  • Cuff Knit 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
540
2XL

$19.69 / pair

Enter location to check availability
Catalog Page #  2085 

Price $19.69 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining Dyneema(R)
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
540-L.BK
L

$19.69 / pair

Enter location to check availability
Catalog Page #  2085 

Price $19.69 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining Dyneema(R)
  • Size L
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
540-M.BK
M

$19.69 / pair

Enter location to check availability
Catalog Page #  2085 

Price $19.69 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining Dyneema(R)
  • Size M
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
540-S.BK
S

$19.69 / pair

Enter location to check availability
Catalog Page #  2085 

Price $19.69 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining Dyneema(R)
  • Size S
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
540-XL.BK
XL

$19.69 / pair

Enter location to check availability
Catalog Page #  2085 

Price $19.69 / pair

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Lining Dyneema(R)
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Polyurethane
  • Color White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More