Skip Content

 
Cut Resistant Gloves, Nitrile Coating, Kevlar Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Nitrile Coating, Kevlar Lining

SHOWA BEST


Technical Specs

  • Suggested Use EnvironmentDry/Light Oil 
  • ANSI/ISEA Cut Level
  • LiningKevlar 
  • Palm MaterialNitrile 
  • Puncture ResistantYes 
  • ColorYellow/Black 
  • CuffKnit 
Coating Material
1 Selected
Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Size
Availability
Price
Qty
250-11
Nitrile
2XL

$28.75 / pair

Cut Resistant Gloves,Yellow/Black,2XL,PR
Catalog Page #  2270 

Price: $28.75 / pair

Technical Specs

  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level4
  • LiningKevlar
  • Palm MaterialNitrile
  • Size2XL
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit
250-09
Nitrile
L

$28.75 / pair

Cut Resistant Gloves,Yellow/Black,L,PR
Catalog Page #  2270 

Price: $28.75 / pair

Technical Specs

  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level4
  • LiningKevlar
  • Palm MaterialNitrile
  • SizeL
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit
250-08
Nitrile
M

$28.75 / pair

Cut Resistant Gloves,Yellow/Black,M,PR
Catalog Page #  2270 

Price: $28.75 / pair

Technical Specs

  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level4
  • LiningKevlar
  • Palm MaterialNitrile
  • SizeM
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit
250-07
Nitrile
S

$28.75 / pair

Cut Resistant Gloves,Yellow/Black,S,PR
Catalog Page #  2270 

Price: $28.75 / pair

Technical Specs

  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level4
  • LiningKevlar
  • Palm MaterialNitrile
  • SizeS
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit
250-10
Nitrile
XL

$28.75 / pair

Cut Resistant Gloves,Yellow/Black,XL,PR
Catalog Page #  2270 

Price: $28.75 / pair

Technical Specs

  • Suggested Use EnvironmentDry/Light Oil
  • Coating MaterialNitrile
  • ANSI/ISEA Cut Level4
  • LiningKevlar
  • Palm MaterialNitrile
  • SizeXL
  • Puncture ResistantYes
  • ColorYellow/Black
  • CuffKnit