Skip Content

 
Cut Resistant Gloves, Cut Level 4, Nitrile Coating, High-Performance Polyethylene Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Cut Level 4, Nitrile Coating, High-Performance Polyethylene Lining

Technical Specs

  • ANSI/ISEA Abrasion Level
  • Coating Material Nitrile 
  • Lining High-Performance Polyethylene 
  • Puncture Resistant Yes 
  • Palm Material Nitrile 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
Suggested Use Environment
Please Select
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
Suggested Use Environment
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
4567-11
3
Oily
2XL
Yellow/Orange

$14.46 / pair

Enter location to check availability
Catalog Page #  2085 

Price $14.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining High-Performance Polyethylene
  • Size 2XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Orange
  • Cuff Knit
4567-09
3
Oily
L
Yellow/Orange

$14.46 / pair

Enter location to check availability
Catalog Page #  2085 

Price $14.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining High-Performance Polyethylene
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Orange
  • Cuff Knit
4567-08
3
Oily
M
Yellow/Orange

$14.46 / pair

Enter location to check availability
Catalog Page #  2085 

Price $14.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining High-Performance Polyethylene
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Orange
  • Cuff Knit
4567-07
3
Oily
S
Yellow/Orange

$14.46 / pair

Enter location to check availability
Catalog Page #  2085 

Price $14.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining High-Performance Polyethylene
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Orange
  • Cuff Knit
4567-10
3
Oily
XL
Yellow/Orange

$14.46 / pair

Enter location to check availability
Catalog Page #  2085 

Price $14.46 / pair

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining High-Performance Polyethylene
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Yellow/Orange
  • Cuff Knit
230-09
4
Dry/Light Oil
L
Black/White

$25.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $25.70 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size L
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black/White
  • Cuff Knit
230-08
4
Dry/Light Oil
M
Black/White

$25.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $25.70 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size M
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black/White
  • Cuff Knit
230-07
4
Dry/Light Oil
S
Black/White

$25.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $25.70 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size S
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black/White
  • Cuff Knit
230-10
4
Dry/Light Oil
XL
Black/White

$25.70 / pair

Enter location to check availability
Catalog Page #  NA

Price $25.70 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Performance Polyethylene
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Black/White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More