Skip Content

 
Cut Resistant Gloves, Natural Rubber Latex Coating, Polyester/Stainless Steel Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Gloves, Natural Rubber Latex Coating, Polyester/Stainless Steel Lining


Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Natural Rubber Latex 
  • Suggested Use Environment Dry 
  • Lining Polyester/Stainless Steel 
  • Puncture Resistant Yes 
  • Palm Material Natural Rubber 
  • Color Yellow/Black 
  • Cuff Knit 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
S-TEX300L-09
L

$20.23 / pair

Enter location to check availability
Catalog Page #  2085 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining Polyester/Stainless Steel
  • Size L
  • Puncture Resistant Yes
  • Palm Material Natural Rubber
  • Color Yellow/Black
  • Cuff Knit
S-TEX300M-08
M

$20.23 / pair

Enter location to check availability
Catalog Page #  2085 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining Polyester/Stainless Steel
  • Size M
  • Puncture Resistant Yes
  • Palm Material Natural Rubber
  • Color Yellow/Black
  • Cuff Knit
S-TEX300S-07
S

$20.23 / pair

Enter location to check availability
Catalog Page #  2085 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining Polyester/Stainless Steel
  • Size S
  • Puncture Resistant Yes
  • Palm Material Natural Rubber
  • Color Yellow/Black
  • Cuff Knit
S-TEX300XL-10
XL

$20.23 / pair

Enter location to check availability
Catalog Page #  2085 

Price $20.23 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Natural Rubber Latex
  • Suggested Use Environment Dry
  • Lining Polyester/Stainless Steel
  • Size XL
  • Puncture Resistant Yes
  • Palm Material Natural Rubber
  • Color Yellow/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More