Skip Content

Nitrile, Cut Resistant Gloves, Stainless Steel Lining, Yellow/Green, L, PR, 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile, Cut Resistant Gloves, Stainless Steel Lining, Yellow/Green, L, PR, 1

Price $26.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11V566
  • Mfr. Model # S-TEX350L-09
  • UNSPSC # 46181504
  • Catalog Page # 2300
  • Catalog Group # G2618
  • Shipping Weight 0.2 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCut Resistant Gloves
  • Suggested Use EnvironmentDry
  • Coating MaterialNitrile
  • LiningStainless Steel
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantYes
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level4
  • ColorYellow/Green
  • CuffKnit
  • SizeL
  • ANSI Abrasion CyclesGreater Than 3000
  • ANSI Cut GramsGreater Than 1500
  • ANSI Puncture NewtonsGreater Than 100
  • Coating CoveragePalm
  • Coating FinishWrinkle
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge10
  • Palm MaterialNitrile
  • StandardsANSI/ISEA 105-2005
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



SHOWA Best Polyester / Stainless Steel Cut-Resistant Gloves feature patented Hagane Coil™ Fiber Technology that combines cut resistance with comfort and dexterity. Safety-yellow seamless liner is engineered with a stainless steel core, providing extra protection against sharp edges, plus increased visibility. Open-back design offers extra comfort and flexibility. Cut-Resistant Gloves feature a nitrile palm coating for added puncture resistance and durability. Large.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.