Skip Content

 
Cut Resistant Glove, Cut Level 3, Uncoated Coating, Dyneema(R) Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut Resistant Glove, Cut Level 3, Uncoated Coating, Dyneema(R) Lining

Technical Specs

  • Coating Material Uncoated 
  • Suggested Use Environment Dry 
  • Lining Dyneema(R) 
  • Puncture Resistant No 
  • Cuff Knit 
ANSI/ISEA Cut Level
Please Select
ANSI/ISEA Abrasion Level
Please Select
Size
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
ANSI/ISEA Cut Level
ANSI/ISEA Abrasion Level
Size
Color
Price
Qty
Please use Qty box to add item(s) to cart.
8115-09
3
0
L
Gray

$18.66 / each

Enter location to check availability
Catalog Page #  2081 

Price $18.66 / each

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size L
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
8115-08
3
0
M
Gray

$18.66 / each

Enter location to check availability
Catalog Page #  2081 

Price $18.66 / each

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size M
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
8115-10
3
0
XL
Gray

$18.66 / each

Enter location to check availability
Catalog Page #  2081 

Price $18.66 / each

Technical Specs

  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size XL
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
910-09
4
2
L
White

$13.53 / each

Enter location to check availability
Catalog Page #  2081 

Price $13.53 / each

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size L
  • Puncture Resistant No
  • Color White
  • Cuff Knit
910-08
4
2
M
White

$13.53 / each

Enter location to check availability
Catalog Page #  2081 

Price $13.53 / each

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size M
  • Puncture Resistant No
  • Color White
  • Cuff Knit
910-07
4
2
S
White

$13.53 / each

Enter location to check availability
Catalog Page #  2081 

Price $13.53 / each

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size S
  • Puncture Resistant No
  • Color White
  • Cuff Knit
910-10
4
2
XL
White

$13.53 / each

Enter location to check availability
Catalog Page #  2081 

Price $13.53 / each

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • Coating Material Uncoated
  • Suggested Use Environment Dry
  • Lining Dyneema(R)
  • Size XL
  • Puncture Resistant No
  • Color White
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More