Skip Content

Natural Rubber Latex, Cut Resistant Glove, Dyneema® Lining, White, L, EA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Natural Rubber Latex, Cut Resistant Glove, Dyneema® Lining, White, L, EA 1

Price $14.39 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3FA68
  • Mfr. Model # 910C-09
  • UNSPSC # 46181504
  • Catalog Page # 2298
  • Catalog Group # D2029
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cut Resistant Glove
  • Suggested Use Environment Dry
  • Coating Material Natural Rubber Latex
  • Lining Dyneema(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 0
  • Color White
  • Cuff Knit
  • Size L
  • ANSI Abrasion Cycles Greater Than 500
  • ANSI Cut Grams Greater Than 1500
  • ANSI Puncture Newtons Less Than 100
  • Coating Finish Dotted Texture
  • Cut Clute
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 10
  • Palm Material PVC
  • Standards ANSI
  • Hand Ambidextrous
  • Application Razor Knives, Material Handling, Warehousing, Commercial Fishing, Glass Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



D-Flex Coated Knit Glove is available with special natural rubber-dotted coating for excellent grip. Large.

Unique HPPE composite yarns and stainless steel fiber weave wraps your hands in exceptional softness—and won’t poke your skin like other stainless fiber gloves. D-Flex Coated Knit Gloves are excellent for glass handling, metal fabrication and food processing applications. Gloves are ambidextrous. Sold individually.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.