Skip Content

Cut Resistant Glove,White,Reversible,S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Glove, White, Reversible, S

SHOWA BEST

Price: $13.53 / each

Please sign in or register to access lists

  • Item # 3FA61
  • Mfr. Model # 910-07
  • UNSPSC # 46181504
  • Catalog Page # 2272
  • Catalog Group # D2028
  • Shipping Weight 0.17 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCut Resistant Glove
  • Suggested Use EnvironmentDry
  • Coating MaterialUncoated
  • LiningDyneema(R)
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Abrasion Level2
  • ANSI/ISEA Puncture Level0
  • ColorWhite
  • CuffKnit
  • SizeS
  • ANSI Abrasion CyclesGreater Than 500
  • ANSI Cut GramsGreater Than 1500
  • ANSI Puncture NewtonsLess Than 100
  • Coating FinishSmooth
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge10
  • WeightLight
  • StandardsANSI
  • HandAmbidextrous
  • ApplicationFood Processing, Cutting, Glass Handling, Sheet Metal Handling,
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

D-Flex Uncoated Knit Glove is a lightweight, 10-gauge seamless Knit Glove representing the latest in cut-resistant fiber technology. Can be laundered and bleached repeatedly. Small.

Unique HPPE composite yarns and stainless steel fiber weave wraps your hands in exceptional softness—and won’t poke your skin like other stainless fiber gloves. D-Flex Uncoated Knit Gloves are excellent for glass handling, metal fabrication and food processing applications. Gloves are ambidextrous. Sold individually.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.