Skip Content

Cut Resistant Glove,Gray,Reversible,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cut Resistant Glove, Gray, Reversible, M

SHOWA BEST

Price: $24.15 / each

Please sign in or register to access lists

  • Item # 2ZPY2
  • Mfr. Model # 8113-08
  • UNSPSC # 46181504
  • Catalog Page # 2272
  • Catalog Group # D2081
  • Shipping Weight 0.02 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCut Resistant Glove
  • Suggested Use EnvironmentDry
  • Coating MaterialUncoated
  • LiningDyneema(R)
  • Cut ResistantYes
  • Abrasion ResistantYes
  • Puncture ResistantNo
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Abrasion Level1
  • ANSI/ISEA Puncture Level0
  • ColorGray
  • CuffKnit
  • SizeM
  • ANSI Abrasion CyclesGreater Than 100
  • ANSI Cut GramsGreater Than 1500
  • ANSI Puncture NewtonsLess Than 100
  • Coating FinishSmooth
  • CutClute
  • Thumb StyleStraight
  • Finger StyleFull
  • Gauge13
  • WeightLight
  • StandardsANSI
  • HandAmbidextrous
  • ApplicationFood Processing, Liner Glove, Material Handling, Trimming
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Seamless T-Flex Plus Cut-Resistant Glove is ambidextrous and washable for unlimited use. Great for cutting in cold rooms and refrigerated environments.

T-Flex Plus Cut-Resistant Glove provides a higher level of tactile dexterity than other cut-resistant gloves. Ideal for handling box cutters, knives, shears and fabricated and sharp-edged metals. HPPE engineered fibers expand for breathable comfort, stretch and warmth. 13 gauge.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.