Skip Content

Chemical Resistant Glove,31" L,Sz 10,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Chemical Resistant Glove, 31" L, Sz 10, PR

Price $99.65 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RZJ4
  • Mfr. Model # 6731-10
  • UNSPSC # 46181504
  • Catalog Page # 2277
  • Shipping Weight 1.2 lbs.
Country of Origin GuatemalaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChemical Resistant Gloves
  • MaterialNeoprene
  • FinishSmooth
  • ThicknessHeavy Weight
  • Length31"
  • CuffGauntlet
  • LiningFlannel
  • Size10
  • ColorBlack
  • StandardsIn Compliance 21CFR, Parts 170-199, CE, ASTM, EN 388-3321, EN 388-3221, EN 388-3332, EN-374-3 2003, ANSI/ISEA 105-2005
  • ApplicationHandling Drums and Large Volume Containers of Chemicals and Solvents are Commonplace, Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling and Refineries, Masonry and Concrete, Hexavalent Chromium Protection
  • ResistsChemicals and Caustics
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.