Skip Content

Nitrile Chemical Resistant Gloves, 9 mil Thickness, Unlined Lining, Size 7, Blue, PK 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Nitrile Chemical Resistant Gloves, 9 mil Thickness, Unlined Lining, Size 7, Blue, PK 25

Price $46.60 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2MXP9
  • Mfr. Model # 707-07
  • UNSPSC # 46181504
  • Catalog Page # 2276
  • Catalog Group # D0493
  • Shipping Weight 1.54 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile
  • Finish Smooth
  • Thickness 9 mil
  • Length 12"
  • Cuff Gauntlet
  • Lining Unlined
  • Size 7
  • Color Blue
  • Supported / Unsupported Unsupported
  • Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion, Puncture, Cut Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The perfect union between two Best technologies—chemical-resistant Nitri-Solve Gloves and Best N-DEX patented low-modulus Disposable Nitrile Gloves bring a whole new level of comfort and performance.

Ideal for food processing and pharmaceutical applications, these Nitrile Gloves feature a hand-specific design and tractor tread grip. 12"L, 9-mil thick. Blue. Suggested for food processing, pharmaceutical, agricultural produce, janitorial sanitation, automotive and aeronautics. Small.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.