Skip Content

22 oz. Laundry Stain Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

22 oz. Laundry Stain Remover, 1 EA

Clearance Price $1.34 / each

Price $8.43 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CXW7
  • Mfr. Model # SHOUT Stain Remover
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 1.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stain Removers
Powerful stain fighters quickly penetrate, break up, and eliminate tough stains. Effective on motor oil, grass, blood, and protein-based stains.

View More

Technical Specs

  • Item Laundry Stain Remover
  • Size 22 oz.
  • Container Type Plastic Spray Bottle
  • Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 124reviewers.
Rated 5 out of 5 by Saved an entire load of laundry! I came home New Year's Day to a load of laundry I threw in the wash that morning, only to find a blue ink pen had exploded all over my entire wash of clothes! I was incredibly upset and even threw my clothes in the trash thinking it was hopeless as the blue ink was in everything and had set all day in my clothes. I decided to take the lesser stained clothes and try the shout spray as an attempt to see if I could salvage my clothes. I used a heavy spray, on a long hot wash, and freshwater rinse. low and behold the ink came out. So I pulled the remaining clothes out of the trash and used the rest of the spray, although I was sure these were so bad off it would not work. I was shocked, but it worked like a charm! Thank you so much for a reliable product that didn't require any kind of special process! LIFE SAVER! January 6, 2016
Rated 5 out of 5 by Amazing I got my already dirty white fuzzy gloves completely black from working on my car during the cold (they were already dirty so I didn't care). I had tried bleaching them in the past, and it didn't help whatsoever. Since the gloves were old, I was just going to throw them away. However, I decided to try and clean them before doing so, and I couldn't believe it! Shout made them absolutely spotless. They look brand new again!! I wish I had a before photo to show the wonders of this product! November 30, 2015
Rated 1 out of 5 by The Shout Triple-Acting smells funny The latest spray bottle we bought smells really bad. We've been using it for years, but we cant use this smelly stuff. We will try taking back to store. November 21, 2015
Rated 5 out of 5 by Great for Baby spit up stains My son has severe acid reflux and for the first five months of his life an enlarged pyloric muscle. Shout was able to get out every stain whether is was set and dried formula spit up or leakage from a blown out diaper October 20, 2015
Rated 5 out of 5 by my joyful discovery Like many discoveries, I made her quite by accident. A friend gave me some baby clothes for my grandson. Unfortunately, some things have remained the spot. Girlfriend was a little uncomfortable, that gave me a little trash and she brought things to a bargain package stain remover - brought forth - she said. Frankly, I was offended at her friend, her things thrown in the first box and a bottle of stain remover brought home. And she began to try to deduce all the spots, which I had on the tablecloth .It's a miracle !!! I am delighted ! October 11, 2015
Rated 1 out of 5 by Created a worse stain! The spray discolored my sheets and left an even more prominent stain. October 11, 2015
Rated 1 out of 5 by RUINS clothing!!!! AVOID AT ALL COST Used to get a grass stain out of my jeans and a BRAND NEW red shirt that was in the wash with it is no longer red!! I'm so upset with this unreliable BLEACH-LIKE product. October 2, 2015
Rated 1 out of 5 by Sprayed Shout on 2 small spots Sprayed Shout on 2 small spots. My entire Load of Lacoste shirts has streaks that appear to be Bleach spots. Not sure what to do. A very expensive bottle of Shout. October 1, 2015
  • 2016-02-06 T19:52:54.766-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_124, tr_124
  • loc_en_US, sid_2CXW7, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.